3M 5925 VHB Acrylic Foam Tape

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular and textured surfaces.
  • Bonds powder painted metal, acrylics and polycarbonates with minimal priming or sanding.
  • Mount hazard signs on metal drums and cabinets.
  • Temperature range is -40°C to 120°C (-40°F to 250°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black foam with acrylic adhesive; red polyethylene film liner.

3M 5925 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10151 1/2" x 72 yds.  75 lbs. 25 18 $305 $298 $291 roll(s) ADD
S-10152 1" x 72 yds.   9 507 496 487 roll(s) ADD
05/28/2026 01:00:40 PM; D CNWEB23