3M 4956 VHB Acrylic Foam Tape

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass such as signs to walls.
  • Temperature range is –40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.

3M 4956 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10135 1/2" x 36 yds. 80 lbs. 62 18 $196 $193 $188 roll(s) ADD
S-10136 3/4" x 36 yds. 12 265 257 251 roll(s) ADD
S-10137 1" x 36 yds.  9 329 322 314 roll(s) ADD
05/28/2026 01:00:39 PM; D CNWEB23