Fans and HVAC
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
3M VHB Tape
>
3M VHB 4950 Acrylic Foam Tape
3M VHB 4950 Acrylic Foam Tape
45 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB strength
guarantees a strong bond.
Attach flat bare metal panels to steel support framing.
Temperature range is –40°C to 93°C (-40°F to 200°F).
Dampens noise, shock and vibration.
Resists moisture, UV and solvents. Indoor/outdoor.
White acrylic foam with acrylic adhesive; Kraft paper liner.
3M VHB 4950 ACRYLIC FOAM TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-10117
1/2"
x
36 yds.
140 lbs.
45
18
$197
$193
$186
roll(s)
ADD
S-10118
3/4"
x
36 yds.
12
262
255
249
roll(s)
ADD
S-10119
1"
x
36 yds.
9
326
318
311
roll(s)
ADD
S-19587
*
1
1
/
2
"
x
36 yds.
6
503
480
467
roll(s)
ADD
S-14884
2"
x
36 yds.
6
650
634
622
roll(s)
ADD
* SHIPS NEXT DAY FROM ULINE TORONTO
< Back to Mobile Site
05/28/2026 01:00:33 PM; D
CNWEB23
close