3M VHB Tape
>
3M 4941 VHB™ Acrylic Foam Tape
3M 4941 VHB
™
Acrylic Foam Tape
45 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB™ strength
guarantees a strong bond.
Soft conformable foam molds to irregular surfaces.
Bonds well to painted metals, plastic and glass such as cabinets to walls.
Temperature range is –40° to 95°C (-40° to 200°F).
Dampens noise, shock and vibration.
Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.
3M 4941 VHB
ACRYLIC FOAM TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-10114
1/2"
x
36 yds.
85 lbs.
45
18
$202
$198
$193
roll(s)
ADD
S-10115
3/4"
x
36 yds.
12
267
263
258
roll(s)
ADD
S-10116
1"
x
36 yds.
9
336
331
322
roll(s)
ADD
S-17643
2"
x
36 yds.
6
668
656
644
roll(s)
ADD
< Back to Mobile Site
10/10/2026 04:01:37 PM; D
CNWEB5
close