3M F9473PC VHB Adhesive Transfer Tape

10 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong, invisible bond.
  • Bonds smooth, flat metal surfaces including automotive trim.
  • Temperature range is -40°C to 149°C (–40°F to 300°F).
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic adhesive; polycoated kraft paper liner. 3" core.

3M F9473PC VHB ADHESIVE TRANSFER TAPE

      UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-18849 1/4" x 60 yds. 100 lbs. 10 36 $75 $70 $67 roll(s) ADD
S-18780 3/8" x 60 yds. 24 105 101 96 roll(s) ADD
S-10108 1/2" x 60 yds. 18 120 116 114 roll(s) ADD
S-10109 3/4" x 60 yds. 12 175 168 163 roll(s) ADD
S-10110 1" x 60 yds. 9 228 220 216 roll(s) ADD
S-16127 2" x 60 yds. 6 461 444 432 roll(s) ADD
S-14883 4" x 60 yds. 2 913 888 868 roll(s) ADD
05/28/2026 12:55:12 PM; D CNWEB3