Reclosable Polypropylene Bags

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Lock out dirt.
  • Resist moisture and grease. Archival safe.
  • FDA and USDA compliant.

2 MIL RECLOSABLE POLYPROPYLENE BAGS

* NO HANG HOLE
MODEL
NO.
USABLE DIM.
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-17954* 2 x 2" 1/4 oz.  1,000 $36 $34  ADD
 S-13263* 2 x 3" 1/2 oz.  39 36  ADD
 S-11578* 3 x 3" 1 oz.  43 40  ADD
 S-11579* 3 x 4" 1/2 oz.  44 42  ADD
 S-10643 3 x 5" 2 oz.  1,000 47 44  ADD
 S-22849 3 x 6" 3 oz.  53 48  ADD
 S-12497 4 x 4" 3 oz.  47 44  ADD
 S-17956 4 x 5" 1/2 oz.  55 49  ADD
 S-6621 4 x 6" 4 oz.  58 55  ADD
 S-14238 4 x 7" 1/2 oz.  1,000 70 64  ADD
 S-24517 4 x 8" 1/2 oz.  75 70  ADD
 S-17957 5 x 5" 4 oz.  77 72  ADD
 S-22850 5 x 6" 6 oz.  76 72  ADD
 S-16832 5 x 7" 1/2 lb.   80 75  ADD
 S-11580 5 x 8" 3/4 lb.   82 77  ADD
 S-17958   5 x 10" 1 lb.   1,000 84 79  ADD
 S-15458 6 x 4" 4 oz. 88 82  ADD
 S-11581 6 x 6" 3/4 lb.  92 84  ADD
 S-6622 6 x 8" 1 lb.   93 85  ADD
 S-11582 6 x 9" 1/2 lbs. 107 102  ADD
 S-10644 7 x 9" 2 lbs. 1,000 113 106  ADD
 S-16833   7 x 10" 2 lbs. 115 108  ADD
 S-12498 8 x 8" 1/2 lbs. 116 110  ADD
 S-6623   8 x 10" 3 lbs. 120 115  ADD
 S-16834   8 x 12" 3 lbs. 140 132  ADD
 S-11583   9 x 12" 3 lbs.

1,000

142 134  ADD
 S-16835 10 x 10" 3 lbs. 143 137  ADD
 S-6624 10 x 12" 3 lbs. 144 138  ADD
 S-16836 10 x 13" 3 lbs. 153 146  ADD
 S-13264 12 x 12" 3 lbs. 157 150  ADD
 S-12499 12 x 15" 1/2 lbs. 173 164  ADD

4 MIL RECLOSABLE POLYPROPYLENE BAGS

 
MODEL
NO.
USABLE DIM.
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-13265 4 x 6" 4 oz.   1,000 $101 $95  ADD
 S-17960 6 x 8" 1 lb.   1,000 123 119  ADD
 S-22851 6 x 9" 1 lb.   132 125  ADD
 S-13266 12 x 15" 1/2 lbs.   500 179 169  ADD
12/16/2025 10:01:36 PM; D CNWEB3