Metalized Food Bags

Preserve foods, dry mixes and other materials.
  • Metalized poly provides two layers of protection from moisture and light.
  • Reclosable – Zipper-top closure and bottom seal. Reusable.
  • Open End – Use with Hand Sealer.
  • FDA and USDA compliant.

RECLOSABLE FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-20711    2 x 3" 2.5 1,000 $151 $145 $139  ADD
 S-16893    3 x 5" 176 170 164  ADD
 S-18132 1/2 x 4"   161 155 149  ADD
 S-16894    4 x 6" 204 199 189  ADD
 S-21993    5 x 7" 221 213 206  ADD
 S-16895    6 x 8" 262 255 248  ADD
 S-18133      6 x 10" 282 273 265  ADD
 S-16896      8 x 10" 341 331 322  ADD
 S-21994    10 x 12" 2.5 500 255 247 240  ADD
 S-24087    10 x 16" 276 269 262  ADD
 S-18134    12 x 18" 349 339 327  ADD
 S-22298    18 x 24" 2.5 100 173 167 160  ADD
 S-23408    20 x 29" 4.4 359 352 345  ADD

OPEN END FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-18136    2 x 3" 2.5 1,000 $108 $103 $97  ADD
 S-11660    3 x 5" 126 120 114  ADD
 S-18137 1/2 x 4"   122 116 109  ADD
 S-11661    4 x 6" 147 141 132  ADD
 S-16891    5 x 7" 155 148 140  ADD
 S-6175    6 x 8" 161 155 147  ADD
 S-6176      6 x 10" 210 201 195  ADD
 S-6177      8 x 10" 243 235 225  ADD
 S-22299      8 x 12" 297 288 280  ADD
 S-16892    10 x 12" 331 322 311  ADD
 S-22300    10 x 14"

2.5

500 206 199 192  ADD
 S-6180    12 x 18" 295 286 273  ADD
 S-18138    18 x 24"

2.5

100 137 128 122  ADD
 S-18139    20 x 30"

4.4

262 253 241  ADD
04/30/2026 10:17:52 PM; D CNWEB6