Modular Steel Safety Railings

Customize safety lanes around docks, work platforms and heavy machinery.
  • Heavy-duty 1 7/8" diameter steel rails and posts to choose from.
  • Corrosion-resistant, OSHA yellow powder-coated finish.
  • Cast iron fittings. Attach with hex key.
  • Post - Support and secure rails 42" high.
  • Base Plate - Secure post in socket. Anchor to the floor.
  • Rail - Horizontally connect to posts. Cut to desired length.
Rails
Post and Base plate
    END FITTINGS
  • 90° Elbow End Fitting - Connects top rail to post.
  • Through Tee End Fitting - Connects midrail to post.
    IN-LINE FITTINGS
  • Joining Tee In-Line Fitting - Connects 2 top rails to post.
  • E-Cross In-Line Fitting - Connects 2 midrails to post.
    CORNER FITTINGS
  • Side Outlet Elbow Corner Fitting - Connects 2 top rails to post.
  • Side Outlet Tee Corner Fitting - Connects 2 midrails to post.

STEEL POST

Stand alone post height is 2" shorter than listed
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-11159   Post 42" 7 $42 $41  ADD
  H-11160*   Base Plate 5 x 5" Sq. 2 33 32  ADD
* Includes concrete anchors and hex key SHIPS VIA PARCEL CARRIER

STEEL RAILS

Stand alone rail length is 2" shorter than listed
MODEL
NO.
DESCRIPTION LENGTH WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-11161   Rails 4' 8 $46 $45  ADD
H-11162

6'

12 66 65  ADD
H-11163    8' 16 88 86  ADD
SHIPS VIA MOTOR FREIGHT SHIPS VIA PARCEL CARRIER

CAST IRON FITTINGS

 
MODEL
NO.
DESCRIPTION STYLE WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-11164   End Fittings   90° Elbow 1 $23 $22  ADD
H-11165   Through Tee  ADD
H-11166   In-Line Fittings   Joining Tee 1 23 22  ADD
H-11167   E-Cross  ADD
H-11168   Corner Fittings   Side Outlet Elbow 1 23 22  ADD
H-11169   Side Outlet Tee  ADD
SHIPS VIA PARCEL CARRIER
06/14/2026 11:02:59 PM; D CNWEB26