Scales
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
Corrugated Boxes
>
Large Side Loaders
Enlarge & Video
Large Side Loaders
SLIDE YOUR PRODUCT IN EASILY
Full-overlap flaps
provide extra stacking strength and edge protection.
Recommended for artwork, mirrors and other flat or narrow products.
Measurement Guide
200 LB. TEST SIDE LOADER WITH FULL-OVERLAP FLAPS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
ADD TO
CART
25
100
250
500
1,000+
S-17997
8
x
4
x
46"
$5.13
$4.68
$4.51
$4.31
$4.16
15
/
360
ADD
S-12650
8
x
4
x
52"
4.58
4.58
4.58
4.58
4.58
15
/
480
ADD
S-17999
13
x
3
x
30"
4.52
4.03
3.90
3.78
3.56
25
/
375
ADD
S-17998
14
x
4
x
42"
6.88
6.37
6.05
5.67
5.35
15
/
240
ADD
S-19782
14
x
4
x
52"
8.25
7.58
7.25
6.79
6.40
15
/
240
ADD
S-14223
*
14
x
4
x
68"
16.58
15.56
14.53
13.12
12.63
10
/
240
ADD
S-14224
*
18
x
6
x
45"
16.05
15.09
14.03
12.68
12.22
5
/
120
ADD
S-18000
*
18
x
7
x
52"
18.28
17.20
16.05
14.56
13.94
5
/
120
ADD
S-4922
*
20
x
8
x
50"
14.15
14.15
14.15
14.15
14.15
5
/
120
ADD
▪
S-14225
*
20
x
8
x
60"
23.73
21.74
20.16
18.64
17.77
5
/
120
ADD
S-4552
24
x
5
x
18"
2.71
2.71
2.71
2.71
2.71
25
/
250
ADD
S-4998
24
x
5
x
24"
4.81
4.40
4.07
3.81
3.63
10
/
140
ADD
S-18319
*
24
x
6
x
18"
8.18
7.39
6.67
6.12
5.73
10
/
140
ADD
S-12653
26
x
6
x
20"
5.35
4.99
4.58
4.35
4.03
10
/
140
ADD
S-4805
28
x
4
x
24"
5.41
5.08
4.68
4.38
4.07
10
/
120
ADD
▪
S-4768
28
x
5
1
/
2
x
38"
7.56
7.05
6.56
6.06
5.80
20
/
120
ADD
▪
S-10659
28
x
6
x
52"
12.19
11.87
11.57
11.39
11.12
5
/
125
ADD
S-4553
30
x
5
x
24"
3.97
3.97
3.97
3.97
3.97
10
/
120
ADD
S-18320
*
30
x
6
x
24"
11.69
10.53
9.53
8.72
8.18
10
/
140
ADD
S-10660
*
30
x
6
x
30"
13.58
12.31
11.09
10.16
9.53
10
/
120
ADD
▪
S-18321
*
30
x
6
x
40"
16.78
15.20
13.70
12.59
11.73
10
/
140
ADD
▪
S-4947
36
x
5
x
24"
6.23
5.97
5.57
5.15
4.85
10
/
140
ADD
▪
S-4554
36
x
5
x
30"
5.89
5.89
5.89
5.89
5.89
20
/
120
ADD
▪
S-4680
*
36
x
5
1
/
2
x
48"
19.21
17.77
15.74
14.28
12.93
10
/
140
ADD
▪
S-10663
*
36
x
6
x
36"
18.74
16.94
15.42
14.07
12.86
10
/
120
ADD
▪
S-4679
*
36
x
6
x
42"
11.56
11.56
11.56
11.56
11.56
10
/
140
ADD
▪
S-11212
*
36
x
8
x
30"
16.29
14.87
13.42
12.05
11.13
10
/
140
ADD
▪
S-4929
*
40
x
5
x
45"
23.47
21.18
19.27
17.58
16.05
10
/
140
ADD
▪
S-11213
40
x
8
x
50"
32.41
29.30
26.70
25.26
23.03
5
/
90
ADD
▪
S-11214
*
44
x
6
x
35"
19.34
17.41
15.42
13.84
12.63
10
/
140
ADD
▪
S-12773
*
48
x
8
x
24"
20.06
18.11
16.47
14.95
13.59
10
/
140
ADD
▪
S-4878
*
54
x
8
x
28"
24.57
22.22
20.21
18.32
16.69
5
/
125
ADD
▪
S-15111
*
56
x
10
x
32"
30.45
27.44
25.07
22.66
20.67
5
/
125
ADD
* 275 LB. TEST
275 LB. TEST DOUBLE WALL (DW)
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/05/2026 06:44:58 AM; D
CNWEB5
close