Bulk Cargo
>
Bulk Cargo Containers
Bulk Cargo Containers
Use to safely transfer bulk product from one site to another.
Easy to load/unload.
Protects irregular loads.
Consolidate several small shipments.
Gaylord - 200 lb. test lid included.
EO, EH and E containers for air cargo shipments.
Larger quantity quotes available.
BULK CARGO CONTAINERS
ONE PALLET INCLUDED PER ORDER
(EXCEPT S-4964)
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5-10
25
100+
▪
S-4193
Economy RSC
36
x
36
x
36"
200#
65 lbs.
$16.21
$16.21
$16.21
ADD
▪
S-4966
Premium RSC
36
x
36
x
36"
275# DW
100 lbs.
53.00
49.00
46.00
ADD
▪
S-18935
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
45.50
42.50
40.50
ADD
▪
S-4480
48
x
40
x
36"
39.75
39.75
39.75
ADD
▪
S-22574
48
x
40
x
48"
77.00
71.00
67.00
ADD
▪
S-4681
Heavy Duty RSC
36
x
36
x
24"
600# DW
160 lbs.
84.00
79.00
77.00
ADD
S-4964
"EO" Container
30
x
17
x
17"
350# DW
150 lbs.
20.05
19.25
17.95
ADD
▪
S-4682
*
"EH" Container
36
x
22
x
22"
275# DW
250 lbs.
33.45
32.45
32.35
ADD
▪
S-4683
*
"E" Container
41
x
28
3
/
4
x
25
1
/
2
"
275# DW
500 lbs.
47.25
45.50
43.75
ADD
* FOL BOTTOM (FULL OVERLAP)
▪
SHIPS VIA MOTOR FREIGHT
ADDITIONAL GAYLORD LID
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION
BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-4480T
Additional Lid for 48 x 40" Bulk Cargo Containers
5
$11.10
ADD
SHIPS VIA MOTOR FREIGHT
GAYLORD BOTTOMS
ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5
75
150+
S-18935B
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
$38.75
$35.25
$33.00
ADD
S-4480B
48
x
40
x
36"
41.50
38.25
36.00
ADD
S-22574B
48
x
40
x
48"
71.00
66.00
62.00
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/26/2026 12:43:04 PM; D
CNWEB5
close