Safety Angle Rolling Ladders

Easily walk down steps facing forward – Safety assured. 50° incline.
  • 3 step model has four 3" spring loaded swivel casters.
  • 4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters.
  • 8 to 12 step models have two 5" front swivel casters and two 8" rear rigid casters.
  • Perforated metal steps.
  • Drop ships unassembled from Toronto in five days.

19" DEEP TOP STEP SAFETY ANGLE ROLLING LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5211* 3 30" 72" 400 lbs. 24" 28 x 41" 65 $904 $871  ADD
 H-3835* 4 40" 82" 24" 34 x 53" 105 972 940  ADD
 H-3144* 5 50" 92" 24" 34 x 59" 120 1,112 1,072  ADD
 H-3145 6 60" 102" 24" 34 x 69" 135 1,321 1,263  ADD
 H-3146 7 70" 112" 24" 34 x 76" 145 1,442 1,384  ADD
 H-3147 8 80" 122" 28" 38 x 86" 175 1,932 1,853  ADD
 H-3148 9 90" 132" 28" 38 x 94" 205 2,081 2,004  ADD
 H-3149 10 100" 142" 28" 38 x 102" 230 2,192 2,093  ADD
 H-3150 11 110" 152" 28" 38 x 109" 250 2,443 2,343  ADD
 H-5212 12 120" 162" 28" 38 x 119" 270 2,627 2,522  ADD
         

  * SHIPS ASSEMBLED
06/02/2026 01:20:29 PM; D CNWEB5