Trailer Access Ladders

Secure, safe access to semi trailers.
  • Rolls easily on 10" rubber wheels.
  • Slip resistant rubber grip pads keep ladder in place.
  • Gradual 50° incline for easy, forward-facing descent.
  • 24" wide non-slip steps and platform.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.

    Trailer Access Ladder

22 1/2" DEEP TOP STEP SAFETY ANGLE ROLLING LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6062   4 40" 82" 400 lbs. 34 x 56" 24 x 22 1/2" 114 $1,095 $1,061  ADD
H-3014   5 50" 92" 34 x 64" 127 1,339 1,299  ADD
H-6063* 6 60" 102" 34 x 73" 140 1,618 1,571  ADD
H-6064* 7 70" 112" 34 x 81" 153 1,910 1,851  ADD

* SHIPS UNASSEMBLED
06/02/2026 01:20:52 PM; D CNWEB23