Ladders
>
Fiberglass Step Ladders
Fiberglass Step Ladders
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Reinforced edge bracing.
Pinch-proof spreaders.
Slip-resistant 3" steps.
300 lb. load capacity.
Folds to only 6" wide.
FIBERGLASS STEP LADDERS
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3837
2'
300 lbs.
18 x 17"
8
$157
$146
ADD
H-2170
4'
20 x 28"
15
268
252
ADD
▪
H-1802
6'
23 x 39"
21
347
332
ADD
▪
H-1803
8'
26 x 51"
28
418
402
ADD
▪
H-1804
10'
29 x 61"
36
497
481
ADD
▪
H-1805
12'
32 x 74"
48
584
568
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/11/2026 01:29:52 PM; D
CNWEB6
close