Scales
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
Ladders
>
Rolling Ladders
Rolling Ladders
More Images
60° angle ladders roll easily through warehouse aisles.
3 step models have four 3" spring-loaded casters.
4 to 7 step models have two 5" front swivel casters
and two 6" rear rigid casters.
8 to 16 step models have two 5" front swivel casters
and two 8" rear rigid casters.
Perforated metal steps.
400 lb. capacity.
Drop ships unassembled from Toronto in five days.
Complies with mobile ladder standards
ANSI 14.7 and OSHA 1910.29.
15" DEEP TOP STEPS ROLLING LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-1933
*
3
27"
69"
400 lbs.
24"
28 x 31"
60
$660
$639
ADD
H-1934
*
4
36"
78"
24"
34 x 37"
85
721
698
ADD
H-1935
*
5
45"
87"
24"
34 x 43"
95
818
780
ADD
H-1936
6
54"
96"
24"
34 x 48"
115
880
841
ADD
H-1937
7
63"
105"
24"
34 x 53"
125
1,212
1,168
ADD
H-1938
8
72"
114"
28"
38 x 59"
150
1,521
1,458
ADD
H-1939
9
81"
123"
28"
38 x 65"
170
1,559
1,496
ADD
H-1940
10
90"
132"
28"
38 x 70"
175
1,720
1,660
ADD
H-1941
11
99"
141"
28"
38 x 75"
180
1,879
1,801
ADD
H-1942
12
108"
150"
28"
38 x 81"
200
1,918
1,840
ADD
H-1943
13
117"
159"
28"
38 x 86"
215
2,038
1,960
ADD
H-1944
14
126"
168"
28"
38 x 89"
250
2,199
2,102
ADD
H-1945
15
135"
177"
28"
38 x 94"
260
2,281
2,180
ADD
H-1946
16
144"
186"
28"
38 x 100"
270
2,358
2,260
ADD
* SHIPS ASSEMBLED
22 1/2" DEEP TOP STEPS ROLLING LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2253
*
3
27"
69"
400 lbs.
24"
28 x 38
1
/
2
"
70
$847
$810
ADD
H-2254
*
4
36"
78"
24"
34 x 44
1
/
2
"
95
909
867
ADD
H-2255
*
5
45"
87"
24"
34 x 50
1
/
2
"
105
1,008
968
ADD
H-2256
6
54"
96"
24"
34 x 55
1
/
2
"
125
1,087
1,046
ADD
H-2257
7
63"
105"
24"
34 x 60
1
/
2
"
135
1,339
1,297
ADD
H-2258
8
72"
114"
28"
38 x 66
1
/
2
"
160
1,697
1,635
ADD
H-2259
9
81"
123"
28"
38 x 72
1
/
2
"
180
1,758
1,698
ADD
H-2260
10
90"
132"
28"
38 x 77
1
/
2
"
190
1,987
1,910
ADD
H-2261
11
99"
141"
28"
38 x 82
1
/
2
"
200
2,148
2,069
ADD
H-2262
12
108"
150"
28"
38 x 88
1
/
2
"
215
2,195
2,118
ADD
H-2263
13
117"
159"
28"
38 x 93
1
/
2
"
225
2,338
2,246
ADD
H-2264
14
126"
168"
28"
38 x 96
1
/
2
"
265
2,488
2,390
ADD
H-2265
15
135"
177"
28"
38 x 101
1
/
2
"
275
2,571
2,473
ADD
H-2266
16
144"
186"
28"
38 x 107
1
/
2
"
285
2,650
2,554
ADD
* SHIPS ASSEMBLED
30" DEEP TOP STEPS ROLLING LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2985
*
3
27"
69"
400 lbs.
24"
28 x 46"
75
$1,038
$999
ADD
H-2986
*
4
36"
78"
24"
34 x 52"
105
1,095
1,051
ADD
H-2987
*
5
45"
87"
24"
34 x 58"
115
1,197
1,152
ADD
H-2988
6
54"
96"
24"
34 x 63"
135
1,287
1,237
ADD
H-2989
7
63"
105"
24"
34 x 68"
145
1,509
1,450
ADD
H-2990
8
72"
114"
28"
38 x 74"
170
1,853
1,783
ADD
H-2991
9
81"
123"
28"
38 x 80"
200
1,915
1,844
ADD
H-2992
10
90"
132"
28"
38 x 85"
210
2,243
2,162
ADD
H-2993
11
99"
141"
28"
38 x 90"
220
2,387
2,302
ADD
H-2994
12
108"
150"
28"
38 x 96"
230
2,433
2,349
ADD
H-2995
13
117"
159"
28"
38 x 101"
235
2,595
2,501
ADD
H-2996
14
126"
168"
28"
38 x 104"
275
2,757
2,657
ADD
H-2997
15
135"
177"
28"
38 x 109"
285
2,828
2,727
ADD
H-2998
16
144"
186"
28"
38 x 115"
300
2,922
2,819
ADD
* SHIPS ASSEMBLED
< Back to Mobile Site
05/04/2026 10:44:39 AM; D
CNWEB23
close