Heavy-Duty Pallet Racks
>
Heavy-Duty Pallet Rack Additional Beams
Heavy-Duty Pallet Rack Additional Beams
Add extra levels to your Heavy-Duty Pallet Racks.
Boltless assembly
. Beams lock into place and adjust in 2" increments.
16-gauge steel beams hold up to 7,000 lbs. per level.
Includes 2 beams per level.
HEAVY-DUTY PALLET RACK ADDITIONAL BEAMS
MODEL
NO.
DESCRIPTION
WIDTH
BEAMS/
LEVEL
BEAM
HEIGHT
BEAM CAP.
(LBS./PAIR)
WT.
(LBS.)
PRICE PER LEVEL
ADD TO
CART
1
4
8+
H-10520
Additional Beams
96"
2
5"
6,800
55
$250
$245
$235
level(s)
ADD
H-11379
120"
6"
7,000
75
332
326
319
level(s)
ADD
H-10521
144"
6
1
/
2
"
7,000
95
415
405
400
level(s)
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/29/2026 03:27:07 AM; D
CNWEB3
close