Fans and HVAC
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
Fire Protection
>
Stainless Steel Fire Extinguisher Cabinets
Stainless Steel Fire Extinguisher Cabinets
Stands up to damp conditions while maintaining a clean, professional look.
Type 304 polished stainless steel resists rust and corrosion.
Use indoors or in covered outdoor areas.
Clear plexiglass window. Convenient pull handle.
Surface Mount
- Easily mounts to wall. Sticks out 7".
Semi-Recessed
- More streamlined look. Sticks out 3” from wall.
Zinc-plated mounting hardware included.
Fire extinguishers sold separately.
SURFACE MOUNT FIRE EXTINGUISHER CABINETS
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-10025
2
1
/
2
- 5 lbs.
8
x
6
x
18"
10
$255
$241
ADD
H-10026
10 lbs.
12
x
6
x
27"
13
291
277
ADD
SEMI-RECESSED FIRE EXTINGUISHER CABINETS
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-12454
2
1
/
2
- 5 lbs.
9
x
5
x
18"
12
$270
$255
ADD
H-12455
10 lbs.
11
x
6
x
24"
14
325
310
ADD
< Back to Mobile Site
05/30/2026 12:24:46 PM; D
CNWEB4
close