Resealable Suffocation Warning Bags

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Message printed in English, Spanish and French.
  • Resealable with Vent Hole – Two 1/4" vent holes allow air to escape.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.

RESEALABLE SUFFOCATION WARNING BAGS

MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-21687   4 x 6"   1.5 1,000 3 $53 $50 $47  ADD
S-22301   4 x 10" 5 64 61 59  ADD
S-22302   5 x 7"   4 63 59 58  ADD
S-19948   6 x 6"   5 63 59 58  ADD
S-19949   6 x 9"   6 64 61 59  ADD
S-21688   6 x 12" 8 75 72 68  ADD
S-22805   7 x 10" 8 77 75 71  ADD
S-16790   8 x 10"

1.5

1,000

9 79 76 72  ADD
S-22806   8 x 12" 11 97 93 88  ADD
S-18055   9 x 12" 12 98 96 89  ADD
S-20683 10 x 12" 13 123 115 109  ADD
S-22808 10 x 13" 15 125 117 110  ADD
S-16791 10 x 15" 16 126 118 113  ADD
S-19131 11 x 14" 17 130 125 118  ADD
S-21689 12 x 12"

1.5

1,000

15 154 147 140  ADD
S-16792 12 x 15" 19 158 151 142  ADD
S-20696 12 x 16" 20 172 164 154  ADD
S-16793 12 x 18" 23 175 167 156  ADD
S-22303 14 x 18" 30 201 192 180  ADD
S-19132 14 x 20" 26 206 197 185  ADD
S-22304 16 x 16" 31 252 243 234  ADD
S-19950 16 x 20"

1.5

500 17 150 140 133  ADD
S-20697 16 x 24" 20 181 173 165  ADD
S-19951 18 x 24" 23 198 189 177  ADD
S-22810 20 x 20" 21 197 188 176  ADD
S-22305 20 x 24" 29 226 216 206  ADD
S-20698 22 x 24" 27 248 237 224  ADD

RESEALABLE SUFFOCATION WARNING BAGS WITH VENT HOLE

MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
S-20699   9 x 12" 1.5 1,000 12 $105 $102 $97  ADD
S-20700 10 x 15" 16 133 126 121  ADD
S-20701 12 x 18" 23 180 173 164  ADD
S-20702 14 x 20" 29 214 204 193  ADD
S-22809 18 x 24" 1.5 500 26 189 180 173  ADD
11/16/2026 11:35:09 AM; D CNWEB3