Clear Stand-Up Barrier Pouches

Airtight zippered display pouches lock in freshness.
  • Clear front and back provide total product visibility.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

CLEAR STAND-UP BARRIER POUCHES

MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
S-22240 3 1/8 x 5 1/8 x 2" 2 3/4 x 3 5/8 x 1 1/2" 1 oz.   5.0 2,000 $264 $247 $237  ADD
S-19171 4 x 6 x 2" 3 1/2 x 4 1/8 x 1 1/2" 2 oz.   1,000 145 140 134  ADD
S-22816 4 1/2 x 7 x 2 3/8" 4 x 5 1/8" x 1 7/8" 3 oz.   173 167 159  ADD
S-19172 5 x 8 x 2 1/2" 4 1/2 x 6 1/8 x 2 1/8" 4 oz.   194 182 172  ADD
S-23412 5 1/2 x 8 1/2 x 2 3/4" 5 x 6 5/8 x 2 1/4" 6 oz.   235 221 208  ADD
S-19173 6 x 9 x 3" 5 3/8 x 7 x 2 3/8" 8 oz.   269 252 242  ADD
S-19174 6 x 11 x 3" 5 3/8 x 9 x 2 3/8" 12 oz.   306 290 274  ADD
S-20712 7 x 11 1/2 x 4" 6 3/8 x 9 1/2 x 3 3/8" 16 oz.  

500

188 177 167  ADD
S-24056 8 x 12 1/2 x 4 1/4" 7 3/8 x 10 5/8 x 3 5/8" 24 oz.   249 235 222  ADD
S-21654 9 x 13 1/2 x 4 3/4" 8 3/8 x 11 1/2 x 4 1/8" 32 oz.   274 257 242  ADD
S-24669 10 x 14 x 5" 9 3/8 x 12 1/8 x 5" 48 oz.   319 305 284  ADD
S-22817 11 3/4 x 15 3/4 x 5 3/8" 10 7/8 x 13 1/2 x 5 1/4" 64 oz.  

300

235 221 208  ADD
S-23413 11 7/8 x 19 x 5 1/2" 11 x 16 5/8 x 5 1/2" 80 oz.   312 298 277  ADD
S-24057 13 7/8 x 19 x 5 1/2" 13 x 16 5/8 x 5 1/2" 128 oz.   353 340 319  ADD
10/01/2026 07:32:15 AM; D CNWEB26