Steel Strapping - High Tensile

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • 1 1/4 - 2" Width Coils: Ribbon wound. Use with Ribbon-Wound Steel Strapping Cart.

    High Tensile Steel Strapping - Skid Lot Special

STEEL STRAPPING - HIGH TENSILE

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
1 2 6+
S-2080 1/2" .020 1,450 lbs.  3,087' 12 105 S-827 $422 $411 $401  ADD
S-1644 .023 1,725 lbs.  2,688' 422 411 401  ADD
S-6059 .031 2,260 lbs.  1,992' 422 411 401  ADD
S-2081 5/8" .020 1,830 lbs.  2,478' 12 105 S-832 383 371 362  ADD
S-2255 .023 2,150 lbs.  2,152' 375 363 353  ADD
S-2082 3/4" .020 2,100 lbs.  2,058' 12 105 S-828 381 370 361  ADD
S-2256 .022 2,470 lbs.  1,795' 375 363 353  ADD
S-1084 .025 2,690 lbs.  1,649' 354 342 334  ADD
S-6060 .029 3,320 lbs.  1,418' 354 342 334  ADD
S-863 .031 3,500 lbs.  1,334' 355 345 335  ADD
S-2997* 1 1/4" .025 4,650 lbs.  1,034' 20 110 S-833 361 348 339  ADD
S-3974* .029 5,450 lbs.     891' 340 330 320  ADD
S-830* .031 5,500 lbs.     836' 341 330 320  ADD
S-15310* 2" .044 12,300 lbs.     363' 16 110 S-15311 403 393 383  ADD
*Ribbon wound SHIPS VIA MOTOR FREIGHT

STEEL STRAPPING – HIGH TENSILE SKID LOTS – SAVE UP TO 35%

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
S-2080S 1/2" .020 1,450 lbs.  3,087' 12 105 S-827   $279       ADD
S-1644S .023 1,725 lbs.  2,688'   279       ADD
S-6059S .031 2,260 lbs.  1,992'   271       ADD
S-2081S 5/8" .020 1,830 lbs.  2,478' 12 105 S-832   252       ADD
S-2255S .023 2,150 lbs.  2,152'   248       ADD
S-2082S 3/4" .020 2,100 lbs.  2,058' 12 105 S-828   252       ADD
S-2256S .023 2,470 lbs.  1,795'   248       ADD
S-1084S .025 2,690 lbs.  1,649'   233       ADD
S-6060S .029 3,320 lbs.  1,418'   227       ADD
S-863S .031 3,500 lbs.  1,334'   227       ADD
S-2997S* 1 1/4" .025 4,650 lbs.  1,034' 20 110 S-833   233       ADD
S-3974S* .029 5,450 lbs.     891'   227       ADD
S-830S* .031 5,500 lbs.     836'   227       ADD
S-15310S* 2" .044 12,300 lbs.     363' 16 110 S-15311   268       ADD
*Ribbon wound SHIPS VIA MOTOR FREIGHT
10/26/2026 11:50:16 PM; D CNWEB23