Steel Strapping - Standard Grade

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.

    Steel Strapping - Skid Lot Special

STEEL STRAPPING - STANDARD GRADE

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
1 2 6+
 S-822 3/8" .015 680 lbs.  5,502' 12 105 S-831 $493 $483 $472  ADD
 S-2079 .020 900 lbs.  4,116' 493 483 472  ADD
 S-817 1/2" .015 910 lbs.  4,127' 12 105 S-827 371 361 351  ADD
 S-825 .020 1,200 lbs.  3,087' $317 per coil any qty.  ADD
 S-1081 .023 1,380 lbs.  2,688' 325 316 306  ADD
 S-1549 5/8" .015 1,125 lbs.  3,297' 12 105 S-832 371 361 351  ADD
 S-823 .020 1,500 lbs.  2,468' 337 325 317  ADD
 S-1082 .023 1,725 lbs.  2,153' 325 316 306  ADD
 S-1548 3/4" .015 1,360 lbs.  2,751' 12 105 S-828 371 361 351  ADD
 S-826 .020 1,800 lbs.  2,058' 337 325 317  ADD
 S-829 .023 2,070 lbs.  1,796' 334 322 312  ADD
 S-2427 .025 2,500 lbs.  1,649' 357 347 336  ADD
 S-6058 .028 2,400 lbs.  1,470' 341 330 320  ADD
 S-3280 .031 3,300 lbs.  1,334' 355 345 335  ADD
              SHIPS VIA MOTOR FREIGHT

SKID LOTS – SAVE UP TO 35%

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
 S-822S 3/8" .015 680 lbs.  5,502' 12 105 S-831   $325     ADD
 S-2079S .020 900 lbs.  4,116'   325     ADD
 S-817S 1/2" .015 910 lbs.  4,127' 12 105 S-827   247     ADD
 S-825S .020 1,200 lbs.  3,087'   221     ADD
 S-1081S .023 1,380 lbs.  2,688'   219     ADD
 S-1549S 5/8" .015 1,125 lbs.  3,297' 12 105 S-832   247     ADD
 S-823S .020 1,500 lbs.  2,468'   221     ADD
 S-1082S .023 1,725 lbs.  2,153'   219     ADD
 S-1548S 3/4" .015 1,360 lbs.  2,751' 12 105 S-828   247     ADD
 S-826S .020 1,800 lbs.  2,058'   221     ADD
 S-829S .023 2,070 lbs.  1,796'   219     ADD
 S-2427S .025 2,500 lbs.  1,649'   233     ADD
 S-6058S .028 2,400 lbs.  1,470'   227     ADD
 S-3280S .031 3,300 lbs.  1,334'   227     ADD
              SHIPS VIA MOTOR FREIGHT
09/11/2026 11:28:18 PM; D CNWEB26