Rear-Exit Work Platforms

Safely walk onto elevated docks and access large machinery.
  • Safety chains allow user to enter and exit platform.
  • 19" deep platform provides extra space to maneuver.
  • 50° incline.
  • Two 5" swivel front casters and two 6" rear rigid casters.
  • 24" wide perforated metal steps. 42" high handrails.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.

    Rear-Exit Work Platforms

REAR-EXIT WORK PLATFORMS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-7924* 5 24 x 19" 50" 92" 400 lbs. 34 x 59" 120 $1,371    $1,322     ADD
  H-7925 6 60" 102" 34 x 69" 135 1,549    1,494     ADD
  H-7926 7 70" 112" 34 x 76" 145 1,681    1,626     ADD
  H-7927 8

28 x 19"

80" 122" 38 x 86" 175 2,125    2,051     ADD
Two 8" rear rigid casters * SHIPS ASSEMBLED
06/02/2026 01:20:33 PM; D CNWEB5