Anti-Static Foam Shippers

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.

ANTI-STATIC FOAM SHIPPERS

SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER ADD TO
CART
9-24 45-48 72 90-96+
  S-5480      5 x 5 x 3" 24 10 $5.30 $5.00 $4.90 $4.70  ADD
  S-1406      8 x 8 x 2 3/4" 24 14 11.10 10.60 10.40 9.70  ADD
  S-5481      9 x 6 x 3" 24 13 9.30 8.90 8.60 8.00  ADD
  S-2510    10 x 6 x 2" 24 16 8.90 8.40 8.20 7.60  ADD
  S-3723    10 x 10 x 4" 24 22 15.80 15.00 14.60 13.80  ADD
  S-1407    12 x 8 x 2 3/4" 24 18 13.10 12.40 12.20 11.50  ADD
  S-5938    12 x 10 x 2 3/4" 24 20 14.50 13.80 13.30 12.30  ADD
  S-2511    12 x 12 x 2 3/4" 24 21 15.10 14.50 14.10 13.30  ADD
  S-3724    12 x 12 x 4" 24 28 18.70 17.70 17.30 16.30  ADD
  S-1490    14 x 8 x 2 3/4" 24 23 14.00 13.20 12.80 12.00  ADD
  S-5939*    14 x 12 x 4" 12 14 19.30 18.30 17.90 16.80  ADD
  S-1491    14 x 14 x 2 3/4" 24 25 16.90 16.20 15.70 14.90  ADD
  S-1408    16 x 10 x 2 3/4" 24 25 15.80 15.00 14.60 14.10  ADD
  S-1409    16 x 16 x 2 3/4" 12 17 20.30 19.40 18.90 17.70  ADD
  S-15327    16 x 16 x 4" 9 14 23.90 22.80 22.10 21.00  ADD
  S-1492    18 x 12 x 2 3/4" 24 29 18.50 17.70 17.20 16.40  ADD
  S-2512    18 x 18 x 2 3/4" 12 23 23.90 22.80 22.10 21.20  ADD
  S-5482    18 x 18 x 4" 9 25 28.10 26.80 26.10 25.10  ADD
  S-1410    22 x 18 x 2 3/4" 12 27 29.60 28.20 27.40 26.10  ADD

S-24191    24104" 9 19 27.20 25.90 25.20 24.20  ADD
  S-1494    24 x 24 x 2 3/4" 9 25 36.30 34.50 33.60 32.00  ADD
  S-5483    26 x 18 x 4" 9 30 44.90 42.70 41.70 40.50  ADD
* S-5939 Recommended for laptops.

SHIPS VIA MOTOR FREIGHT
09/12/2026 12:54:15 PM; D CNWEB25