Retail
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
Specialty Tape
>
Easy-Tear Polyethylene Tape
Easy-Tear Polyethylene Tape
Low-residue alternative to duct tape. Sticks tightly, removes cleanly.
Recommended for hanging and seaming poly sheeting. Use when applying and painting stucco.
Serrated edge for easy tearing and handling.
Meets NFPA 701 and ASTM E84 fire retardant requirements.
Performs in temperatures of -10°C to 70°C (14°F to 158°F).
UV Resistant
- For outdoor use. Won't break down or fall apart.
EASY-TEAR POLYETHYLENE TAPE
MODEL
NO.
DESCRIPTION
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
(MIN. 4)
ADD TO
CART
4
12
24+
S-22331
Standard
2"
x
60 yds.
7.5
24
$15.00
$14.40
$13.80
Specify Color
S-22332
UV Resistant
7.0
16.40
15.60
15.00
Specify Color
< Back to Mobile Site
01/29/2026 12:22:52 AM; D
CNWEB3
close