Poly Tubing
>
Uline 3 Mil Poly Tubing
Uline 3 Mil Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 24" wide. Sold separately.
ULINE 3 MIL POLY TUBING
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-5864
2"
x
1,500'
8
$56
$55
$51
$49
ADD
S-13501
3"
x
1,500'
13
73
71
65
62
ADD
S-5522
4"
x
1,500'
16
89
85
80
76
ADD
S-14493
5"
x
1,500'
18
106
100
94
92
ADD
S-5523
6"
x
1,500'
22
118
113
107
102
ADD
S-5524
8"
x
1,500'
29
148
140
134
130
ADD
S-5865
10"
x
1,500'
35
180
172
162
155
ADD
S-5525
12"
x
1,500'
44
216
207
195
188
ADD
S-5866
14"
x
1,500'
50
254
240
228
219
ADD
S-13502
16"
x
1,000'
42
241
228
219
212
ADD
S-11123
18"
x
1,000'
45
251
237
228
219
ADD
S-13503
20"
x
1,000'
52
265
254
240
230
ADD
S-11124
24"
x
1,000'
59
293
275
262
254
ADD
S-14494
36"
x
750'
65
295
278
266
258
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
11/16/2026 06:16:28 AM; D
CNWEB5
close