Poly Tubing
>
Uline 6 Mil Heavy Duty Poly Tubing
Uline 6 Mil Heavy Duty Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Popular heavy-duty thickness.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 30" wide. Sold separately.
ULINE 6 MIL HEAVY DUTY POLY TUBING
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-2940
2"
x
1,000'
12
$76
$71
$67
$63
ADD
S-3517
3"
x
1,000'
16
94
91
87
83
ADD
S-1658
4"
x
1,000'
20
116
108
104
98
ADD
S-2941
5"
x
1,000'
25
133
126
120
116
ADD
S-1659
6"
x
1,000'
29
157
147
140
134
ADD
S-3661
7"
x
1,000'
34
189
179
172
165
ADD
S-1660
8"
x
1,000'
39
197
186
178
171
ADD
S-13504
9"
x
1,000'
43
223
210
203
193
ADD
S-2239
10"
x
1,000'
49
248
235
224
216
ADD
S-1661
12"
x
1,000'
58
284
269
255
245
ADD
S-2395
14"
x
500'
36
167
157
148
143
ADD
S-2942
16"
x
500'
39
189
179
171
165
ADD
S-3518
18"
x
500'
48
206
196
185
178
ADD
S-11125
20"
x
500'
51
217
207
196
189
ADD
S-3519
24"
x
500'
58
270
256
245
235
ADD
S-14495
30"
x
400'
58
253
241
230
221
ADD
S-7921
36"
x
300'
53
228
217
207
199
ADD
S-7922
48"
x
250'
63
259
245
231
224
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
10/26/2026 01:32:35 PM; D
CNWEB3
close