Uline 6 Mil Heavy Duty Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Popular heavy-duty thickness.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 30" wide. Sold separately.

ULINE 6 MIL HEAVY DUTY POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-2940       2" x 1,000' 12 $75 $71 $66 $60  ADD
 S-3517       3" x 1,000' 16 93 89 83 79  ADD
 S-1658       4" x 1,000' 20 116 107 101 94  ADD
 S-2941       5" x 1,000' 25 131 124 117 111  ADD
 S-1659       6" x 1,000' 29 156 146 138 128  ADD
 S-3661       7" x 1,000' 34 189 178 169 157  ADD
 S-1660       8" x 1,000' 39 197 184 173 164  ADD
 S-13504       9" x 1,000' 43 222 208 200 184  ADD
 S-2239     10" x 1,000' 49 248 233 218 206  ADD
 S-1661     12" x 1,000' 58 284 268 252 234  ADD
 S-2395     14" x 500' 36 166 156 145 137  ADD
 S-2942     16" x 500' 39 189 178 169 157  ADD
 S-3518     18" x 500' 48 205 193 181 170  ADD
 S-11125     20" x 500' 51 217 206 194 181  ADD
 S-3519     24" x 500' 58 270 256 241 225  ADD
 S-14495     30" x 400' 58 253 240 225 212  ADD
 S-7921     36" x 300' 53 228 216 204 190  ADD
 S-7922     48" x 250' 63 258 245 228 214  ADD
12/05/2025 12:59:22 PM; D CNWEB5