Uline 2 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 32" wide. Sold separately.

ULINE 2 MIL POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-3520 1" x 1,500'   4 $29 $28 $27 $25  ADD
 S-3521 1 1/2" x 1,500'   5 35 34 32 31  ADD
 S-1112 2" x 3,000'   12 77 71 67 63  ADD
 S-3657 2 1/2" x 3,000'   14 85 83 80 74  ADD
 S-1113 3" x 3,000'   16 94 90 85 83  ADD
 S-1114 4" x 3,000'   20 116 108 102 98  ADD
 S-2387 5" x 3,000'   24 132 125 119 116  ADD
 S-1115 6" x 3,000'   31 157 147 140 134  ADD
 S-2388 7" x 3,000'   36 178 168 161 153  ADD
 S-1116 8" x 3,000'   37 197 188 176 171  ADD
 S-2389 9" x 3,000'   44 224 210 203 193  ADD
 S-1117 10" x 3,000'   45 248 235 223 216  ADD
 S-3658 11" x 3,000'   54 270 259 244 235  ADD
 S-1118 12" x 3,000'   56 284 269 255 245  ADD
 S-19807 13" x 1,500'   33 154 146 137 130  ADD
 S-1984 14" x 1,500'   35 167 157 147 143  ADD
 S-1119 16" x 1,500'   39 189 179 172 165  ADD
 S-1985 18" x 1,500'   43 206 196 186 178  ADD
 S-1123 20" x 1,500'   48 225 213 203 195  ADD
 S-2390 22" x 1,500'   53 248 235 224 216  ADD
 S-1124 24" x 1,500'   59 270 259 245 235  ADD
 S-3522 26" x 1,500'   63 281 267 252 244  ADD
 S-5493 28" x 1,500'   68 302 291 274 265  ADD
 S-5494  30" x 750' 38 195 185 175 168  ADD
 S-19808  32" x 750' 40 202 189 181 174  ADD
 S-3659  36" x 750' 42 211 204 192 185  ADD
 S-14492  40" x 500' 32 167 158 151 143  ADD
 S-11157  48" x 450' 38 189 181 172 165  ADD
10/26/2026 01:33:08 PM; D CNWEB3