Scales
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
Heaters
>
Forced Air Heaters
Enlarge & Video
Forced Air Heaters
Powerful heat for warehouses, construction sites and pavilions.
Provides instant warmth. Variable heat settings.
Safety shutoff system for a loss of power or flame.
120 Volts. 6" cord.
Must be used outdoors or in well-ventilated areas.
Propane
-
Runs on propane tank, not included.
Includes 9' hose and propane regulator.
Multi-Fuel
- Uses kerosene, diesel or fuel oil to produce large volumes of heated air. Digital temperature display and fuel gauge. 10" heavy-duty wheels included.
PROPANE FORCED AIR HEATERS
CSA Certified
MODEL
NO.
FUEL TYPE
BTU
DIMENSIONS
L x W x H
MIN. TANK
SIZE
(LBS.)
HEATING
AREA
FUEL RATE
(LBS./HR.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-6511
Propane
40,000 - 60,000
18
x
8
x
13"
20
1,500 sq. ft.
1.9-2.8
14
$338
$324
ADD
H-6512
120,000 - 150,000
25
x
9
x
15"
100
3,800 sq. ft.
5.5-6.9
29
489
474
ADD
MULTI-FUEL FORCED AIR HEATERS
CSA Certified
MODEL
NO.
FUEL TYPE
BTU
DIMENSIONS
L x W x H
TANK CAP.
(GAL.)
HEATING
AREA
FUEL RATE
(GAL./HR.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-6513
Kerosene, Diesel
or Fuel Oil
140,000
39
x
23
x
26"
10
3,500 sq. ft.
1.1
56
$712
$690
ADD
H-6514
190,000
43
x
24
x
26"
13
4,750 sq. ft.
1.4
64
813
791
ADD
H-12660
*
400,000
59
x
25
x
36"
21
10,000 sq. ft.
2.9
101
2,646
2,574
ADD
* ETL/C-ETL Listed
< Back to Mobile Site
04/29/2026 09:21:33 AM; D
CNWEB4
close