Small Corrugated Pads

Layer between photos or artwork.
  • Use to separate and protect items.
  • 1/8" thick corrugated pads.

150 LB. TEST – SINGLE WALL

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
50 100 250 500+
 S-18193 5 x 7" N/A $.48 $.45 $.34  100 / 13500 3  ADD
 S-5250 6 x 6" N/A .52 .51 .45 100 / 9600 3  ADD
 S-13339 6 x 9" N/A .53 .52 .48 100 / 9000 5  ADD
 S-18194 7 x 7" N/A .53 .52 .48 100 / 9000 4  ADD
 S-3195 8 x 8" N/A .56 .53 .51 100 / 7500 5  ADD
 S-3961    8 x 10" N/A .63 .56 .52 100 / 3200 7  ADD
 S-2437 8 1/2 x 11"    N/A .66 .63 .53 100 / 3200 7  ADD
 S-12890 9 x 9" N/A .63 .56 .52 100 / 6000 7  ADD
 S-3384    9 x 12" N/A .79 .74 .70 100 / 4800 9  ADD
 S-2438 10 x 10" $.79 .74 .71 .69 50 / 4000 4  ADD
 S-12891 10 x 12" .84 .79 .74 .70 50 / 4800 5  ADD
 S-18195 10 x 15" .86 .84 .79 .71 50 / 3000 6  ADD
 S-3962 11 x 14" .86 .84 .79 .71 50 / 2400 6  ADD
 S-3585 11 x 17" .89 .86 .84 .74 50 / 3000 8  ADD
 S-7352 11 7/8 x 11 7/8" .84 .79 .74 .70 50 / 3000 5  ADD
 S-2439 12 x 12" $.66 any quantity 50 / 3000 5  ADD
 S-18196 13 x 13" .89 .84 .82 .74 50 / 2250 6  ADD
 S-18996 13 x 19" 1.27 1.16 1.11 1.00 50 / 1500 9  ADD
 S-2440 14 x 14" .96 .89 .86 .79 50 / 2250 8  ADD
10/28/2026 06:28:41 AM; D CNWEB5