Heavy-Duty Stack and Nest Containers

Store your heaviest parts in harsh conditions. Holds up to 500 lbs.
  • Tough fiberglass construction. Resists chemicals and oils.
  • Withstands temperatures from -51° to 121°C (-60° to 250°F).
  • Stack when full or nest when empty. 3,000 lb. stacking strength.
  • Lids keep container contents free from dust and dirt. Sold separately.

HEAVY-DUTY STACK AND NEST CONTAINERS

MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
LOAD CAP.
(LBS.)
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) ADD TO
CART
3 12 24+
S-19471 18 x 11 x 5"     14 x 9 x 4.9" 500 0.5 3 $38 $36 $35  Specify Color 
S-19472 20 x 13 x 6"     16 x 11 x 5.8" 0.7 4 43 41 40  Specify Color 
S-19473 24 x 15 x 8"  19.4 x 12.6 x 7.8" 1.3 7 57 55 53  Specify Color 

LIDS FOR HEAVY-DUTY STACK AND NEST CONTAINERS

MODEL
NO.
FITS CONTAINER WT.
(LBS.)
PRICE EACH (MIN. 3) ADD TO
CART
3 12+
S-21489 S-19471 2 $33 $32  Specify Color 
S-21490 S-19472 2 38 36  Specify Color 
S-21491 S-19473 3 48 47  Specify Color 
11/15/2026 04:04:06 AM; D CNWEB5