Jumbo Kraft Easy-Fold Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • Recommended for framed pictures or mirrors.
  • 200 lb. test.

JUMBO KRAFT EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
ADD TO
CART
L x W VARIABLE DEPTH 20 40 100 200+
  S-12660  20 x 16"  1, 2, 4, 6" $6.55 $6.38 $6.03 $5.71 20 18  ADD
S-14241  20 x 20" 7.26 6.78 6.67 6.19 22  ADD
S-14242  22 x 18" 7.02 6.54 6.44 5.98 22  ADD
S-11218  24 x 18" 7.50 6.91 6.78 6.28 24  ADD
S-3396  24 x 20" 7.88 7.30 7.20 6.68 26  ADD
S-6517  24 x 24"

 1, 2, 4, 6"

8.12 7.55 7.31 6.87

20

30  ADD
S-15023  26 x 20" 7.99 7.43 7.26 6.79 29  ADD
S-9857  28 x 22" 8.23 7.74 7.47 6.99 32  ADD
S-13357  28 x 24" 8.52 7.97 7.69 7.22 34  ADD
S-13358  30 x 22" 8.39 7.85 7.55 7.11 34  ADD
S-3656  30 x 24"

 1, 2, 4, 6"

8.61 8.19 7.79 7.30

20

38  ADD
S-18315  30 x 30" 10.41 9.88 9.41 8.85 46  ADD
S-12661  32 x 22" 8.51 7.95 7.72 7.22 37  ADD
S-18316  36 x 12" 6.44 5.98 5.75 5.47 27  ADD
S-3397  36 x 24" 10.27 9.64 9.13 8.61 43  ADD
S-11219  36 x 30"

 1, 2, 4, 6"

12.79 12.01 11.37 10.76

20

46  ADD
S-6720  36 x 36" 15.44 14.46 13.82 12.98 60  ADD
S-5597  38 x 26" 11.70 11.07 10.38 9.92 53  ADD
S-11220  40 x 30" 14.07 13.23 12.50 11.86 58  ADD
S-21605  42 x 32" 15.70 14.75 13.90 13.23 65  ADD
S-18317  48 x 24" 13.65 12.87 12.13 11.50 58  ADD
S-18318  48 x 36"

 1, 2, 3"

16.07 15.14 14.26 13.56

20

72  ADD
   SHIPS VIA MOTOR FREIGHT
02/04/2026 01:04:34 AM; D CNWEB25