Steel Rolling Scaffold

Portable platforms set up quickly for painting, maintenance and electrical work.
  • Easy one-person assembly. No tools required.
  • Adjustable end frames help create a level
    work surface, even on stairs.
  • Platform height adjusts in 2" increments.
  • Includes 5" locking swivel casters and
    plywood deck.
  • Stack up to two units for 12' platform.
  • OSHA regulations require Guard Rail and Outriggers when stacking two scaffolds.

STEEL ROLLING SCAFFOLD

MODEL
NO.
HEIGHT LOAD
CAPACITY
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3797 6' 1,000 lbs. 74 x 30" 144 $708 $686  ADD
H-3798  Guard Rail Kit – 42" High Hand Rail 71 529 515  ADD
   H-3799*  Outrigger Kit – Extends Base 18" per Side 38 257 250  ADD
* H-3797-CAST required if purchased with only one scaffold.  SHIPS VIA MOTOR FREIGHT
06/02/2026 01:20:34 PM; D CNWEB5