Simple Green® Original - 208 L Drum

The most versatile all-purpose cleaner available.
  • Effective, nonflammable, biodegradable and nonabrasive formula.
  • Original Simple Green in a 208 liter drum - for volume users, or custom dilute for specialized cleaning.
  • Use with Stainless Steel Drum Pump or Spray Bottles.
MODEL
NO.
DESCRIPTION SIZE QTY. PRICE PER DRUM IN STOCK
SHIPS TODAY
1 6 12+
S-9983 Original 208 L 1 $911 $880 $849 drum(s) ADD
SHIPS VIA MOTOR FREIGHT
SHELF LIFE:
  • 5 years in an unopened container.
COMPATIBILITY:
  • Works with the following Uline Pumps:
    DescriptionModel #
    Plastic Drum PumpH-1553
    Plastic Pail/Drum PumpH-2634
    Plastic Rotary Drum PumpH-4377
    Stainless Steel Rotary Drum PumpH-5647
    Plastic Lever Action Drum PumpH-9773
    Stainless Steel Lever Action Drum PumpH-9774
    Siphon Drum PumpS-17128
FEATURES:
  • Scent: Sassafras
  • Non-Butyl
USAGE:
  • Not a disinfectant.
SPECIFICATIONS:
  • pH Level: 8.5 - 9.5
  • Solution is readily biodegradable per OECD 301D, closed bottle test.
MODEL NUMBER: 
  • Simple Green®: 2700000113008
SPECIFICATIONSMETRICIMPERIAL
SIZE208 L55 gal.
ACCESSORIES:
  • H-1553 Plastic Drum Pump
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4377 Rotary Drum Pump - Plastic
  • H-5647 Rotary Drum Pump - Stainless Steel
  • H-9773 Lever Action Drum Pump - Plastic
  • H-9774 Lever Action Drum Pump - Stainless Steel
  • S-17128 Siphon Drum Pump
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 09:13:15 PM; CNWEB3