Rubbermaid® Office Trash Can - 7 Gallon, Black

Space-efficient trash cans fit under desks.
  • Lightweight plastic won't dent, rust or chip.
  • Seamless design is easy to clean.
  • Rolled rim adds strength, holds up liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
3 6+
S-9970BL Office Trash Can 7 Gallon 14 x 10 x 15" 2 $14 $13  ADD
DIMENSIONS:
  • Outside (Actual): 14 3/8 x 10 1/4 x 15" (L x W x H)
  • Inside: 13 3/8 x 9 1/2 x 14 7/8" (L x W x H)
  • Bottom: 11 3/4 x 7 3/4" (L x W)
CAPACITY:
  • 30 lbs 
  • 28 quarts
  • US quart/gallon
SPECIFICATIONS:
  • UV protectant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content (Post-consumer): 20%
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY26 L7 gal.
LENGTH x WIDTH x HEIGHT36 x 25 x 38 cm14 x 10 x 15"
WEIGHT0.9 Kg2 lbs.
ACCESSORIES:
  • S-13565 Uline Economy Trash Liners - Black, 7-10 Gallon, .31 Mil
  • S-23041BL Drawstring Trash Liners - .7 Mil, 8 Gallon, Black
  • S-23041W Drawstring Trash Liners - .7 Mil, 8 Gallon, White
  • S-7683 Uline Economy Trash Liners - Natural, 7-10 Gallon, .31 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 09:26:35 PM; CNWEB3