Clear Round Wide-Mouth Plastic Jars Bulk Pack - 8 oz, Jars Only

Instant identification for your parts, liquids or dry goods.
  • Super wide mouth for easy filling.
  • Durable polystyrene jars.
  • FDA compliant.
  • Use with 89/400 Caps, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE
S-9935B-JAR 8 oz. 3 1/4" 89/400 140 $.80  ADD
TEMPERATURE:
  • 0° - 54° C (32° - 130° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Uses screw-on caps. (Sold separately)
  • Not leakproof or airtight with cap.
  • Do not fill with liquid and freeze. Jar may crack.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL8 oz.
OPENING DIAMETER83 mm3 1/4"
ACCESSORIES:
  • S-18010B Ribbed Polypropylene Caps Bulk Pack - 89/400, White
  • S-18094B Ribbed Polypropylene Caps Bulk Pack - 89/400, Black
  • S-23109B Induction Seal Caps Bulk Pack - 89/400, White
  • S-25877B-BL Smooth Polypropylene Caps Bulk Pack - 89/400, Black
  • S-25877B-W Smooth Polypropylene Caps Bulk Pack - 89/400, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 08:40:02 PM; CNWEB3