Industrial Security Tape - "If Seal is Broken", 2" x 110 yds

Impossible to realign once your box has been opened.
  • Easily identify pilferage at a glance. Easily identify tampered goods.
  • 36 lbs. tensile strength.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72 180+
S-9927 2" x 110 yds. 2.5 36 $10.50 $9.90 $8.40 $8.10  ADD
DIMENSIONS:
  • Distance Between Text Boxes: 3 1/4"
  • Distance Between Text: 3 9/16"
  • Core: 3"
  • Roll Diameter: 4 3/4"
COMPATIBILITY:
  • H-150 Industrial Side Load Dispenser 
MATERIAL:
  • Adhesive: Synthetic rubber (hot melt)
  • Backing: Polypropylene
SHELF LIFE:
  • 1 year at room temperature.
TEMPERATURE:
  • Performance: -23° to 60° C (-10° to 140° F)
FEATURES:
  • Sticks well to plastic.
APPEARANCE:
  • White Background: Not opaque
USAGE:
  • Does not leave behind a message when tape is lifted.
SPECIFICATIONS:
  • Does not meet TSA regulations.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 101 M2" x 110 yds.
THICKNESS64 Microns2.5 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 06:05:02 AM; CNWEB23