Wood Crate - 48 x 40 x 42" with Pallet

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood. Outside dimensions include 5" pallet.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Attached wood pallet is heat treated and stamped for export shipment.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-9922 48 x 40 x 42" 47 3/16 x 39 3/16 x 36 1/2" 3,000 lbs. 10,000 lbs. 89 $371 $341 $323  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet and steel with lid attached.
CAPACITY: 
  • 46.7 cubic feet
CONSTRUCTION:
  • 4-way pallet
  • 5-ply Birch
  • 6-piece box
USAGE:
  • Crate:
    • Plywood does not require heat treatment.
    • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 102 x 107 cm48 x 40 x 42"
INSIDE LENGTH x WIDTH x HEIGHT120 x 100 x 93 cm47 3/16 x 39 3/16 x 36 1/2"
WEIGHT CAPACITY1361 kg3,000 lbs.
STACKING STRENGTH4535 kg10,000 lbs.
WEIGHT40 kg89 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 12:47:47 PM; CNWEB4