General Purpose Hi-Vis Safety Vest - Non-Reflective, Blue, 2XL/3XL

Safety vests for warehouse staff, event traffic coordinators or landscapers.
  • Breathable polyester mesh. Hook-and-loop closure.
  • Provides instant visibility in high-traffic areas.
  • 7" elastic side straps fit sizes 2XL-3XL.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) COLOR SIZE IN STOCK
SHIPS TODAY
2 25 50+
S-9912BLU-XX General Purpose Vest $5.20 $4.85 $4.10  ADD
SIZE:
  • Chest: 50 - 58"
DIMENSIONS:
  • Outside Pocket: 9 x 6"
TYPE: 
  • O (Off-road)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 11:49:08 AM; CNWEB5