Cool Shield Thermal Bubble Mailers - 18 x 22"

Provide short-term thermal shipping protection for food and pharmaceuticals.
  • 3/16" metalized bubble cushions and protects. Self-seal adhesive strips.
  • FDA compliant.
  • Use with Cold Packs for 24 hour economical shipping.
MODEL
NO.
INSIDE DIMENSIONS
W x L
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-9910 18 x 22" 50 $169 $154 $149  ADD
DIMENSIONS:
  • Outside: 19 x 22 1/2"
    • Includes folded flap.
MATERIAL: 
  • Polyethylene and metalized film on the outside. 
TEMPERATURE:
  • -51° to 82° C (-60° to 180° F)
USAGE:
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONS: 
  • FDA compliant for indirect and incidental food contact.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS W x L46 x 56 cm18 x 22"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:11:32 AM; CNWEB24