Insulated Foam Shipping Kit - 26 x 19 3⁄4 x 10 1⁄2"

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • Use with cold packs.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-9904 26 x 19 3/4 x 10 1/2" 1 1/2" 29 x 22 3/4 x 13 1/2" 1 $81 $78 $72  ADD
DIMENSIONS:
  • Inside & Outside dimensions in the chart are for foam container.
  • Outer Box:
    • Inside: 29 1/2 x 23 3/8 x 13 7/8"
    • Outside: 29 7/8 x 23 3/4 x 14 1/2"
RECYCLING:
  • Carton: Dispose with other paper products in recycle bin. 
  • Foam Insert: 
    • Not curbside recyclable. 
    • Drop off at local EPS collection facility. 
    • Recycling facilities may not exist in all areas.
USAGE:
  • Can be used with:
    • Dry Ice
    • Antigen/antibodies, serums, tissue specimens, and reagents.
    • Pharmaceuticals, lab testing, biopsy materials and diagnostic kits.
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONS:
  • Box: Meets ASTM D5118
  • Foam Container: Not UN rated
SHIPPING:
  • Ships assembled with foam in box.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT66 x 50 x 27 cm26 x 19 3/4 x 10 1/2"
WALL THICKNESS38 mm1 1/2"
OUTSIDE LENGTH x WIDTH x HEIGHT74 x 58 x 34 cm29 x 22 3/4 x 13 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 06:38:51 PM; CNWEB4