Tissue Paper Sheets - 20 x 30", Metallic Silver

GIFT GRADE

Add distinction to your packaging with superior quality colored tissue paper.
  • Metallic finish provides a touch of glitz and glamour.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-9831SIL 20 x 30" 11 lb. 200 $80 $77  ADD
MATERIAL:
  • Not sulfur free.
  • Dye-based
APPEARANCE:
  • Metallic finish on face side only.
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE51 x 76 cm20 x 30"
BASIS WEIGHT16 GSM11 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/22/2026 09:56:49 PM; CNWEB25