Velvet Pouches - 4 x 5 1⁄2", Green

Soft quality velveteen lends a perfect finishing touch to wedding favors, product promos, gifts and more!
  • Double cord drawstring pulls velvet bag tight for a snug, sure closure.
  • Unlined, non-scratching interior.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9830G 4 x 5 1/2" 3 3/4 x 5" 100 $36 $34 $33  ADD
MATERIAL:
  • Nylon velveteen
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 14 cm4 x 5 1/2"
USABLE DIMENSIONS10 x 13 cm3 3/4 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 07:39:47 PM; CNWEB3