Paper Grocery Bags - 3 3⁄4 x 2 1⁄4 x 11 1⁄2", Pint, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • Pinch bottom bag.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-9826 3 3/4 x 2 1/4 x 11 1/2" (Pint) 30 lb. 500 7 $39 $38 $36  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 3 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H10 x 6 x 29 cm3 3/4 x 2 1/4 x 11 1/2" (Pint)
BASIS WEIGHT44 GSM30 lbs.
WEIGHT/BUNDLE3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 05:11:27 AM; CNWEB5