Clear Lid Boxes with White Base - 7 3⁄8 x 5 3⁄8 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over white rigid chipboard base.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-9823 7 3/8 x 5 3/8 x 2" Bulk Greeting Cards 25 $55 $54 $51  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
MATERIAL: 
  • Recycled Content: 
    • Base: 100%
      • Post-consumer: 75%
    • Lid: 0%
CAPACITY:
  • Holds approximately (20) A-7 (5 1/4 x 7 1/4") cards with envelopes.
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
APPEARANCE:
  • Bottom has swirl pattern with pearlescent finish.
SPECIFICATIONS:
  • Not FDA compliant.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H187 x 137 x 51 mm7 3/8 x 5 3/8 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:42:46 AM; CNWEB25