Pillow Boxes - 8 78 x 5 x 2", Kraft

Quick packaging for gift certificates or smaller purchases.
  • Full overlapping flaps for added strength.
  • Sturdy chipboard construction.
  • Easy to assemble.
  • No tape needed.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9806K 7/852" 250 $133 $130 $125  ADD
DIMENSIONS:
  • Widths are measured across the curved outer surface.
  • Outside: 11 x 5 x 2" (L x W x H)
  • Straight Diameter: 3 1/2"
  • Usable: 9 x 5 x 2" (L x W x H)
THICKNESS:
  • .020 Caliper
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Matte Kraft finish
ASSEMBLY:
  • Thumbnotch flap should be folded in first.
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H23 x 13 x 5 cm8 7/8 x 5 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 10:43:03 PM; CNWEB26