Gable Boxes - 9 x 6 x 6", Red

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • Our most popular size. Great for box lunches.
  • FDA compliant.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9799R 966" 100 $152 $148 $144  ADD
DIMENSIONS:
  • Outside: 9 x 6 x 10 3/4"
THICKNESS:
  • 22 pt. caliper
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 35%
APPEARANCE:
  • Exterior: Matte Pinstripe
  • Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H23 x 15 x 15 cm9 x 6 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 08:46:06 AM; CNWEB25