Gable Boxes - 8 x 4 78 x 5 14", Black

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • FDA compliant.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9798BL 87/81/4" 100 $114 $109 $105  ADD
DIMENSIONS:
  • Outside: 8 x 4 7/8 x 8 7/8"
THICKNESS:
  • 22 pt. caliper
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 35%
APPEARANCE:
  • Exterior: Matte Pinstripe
  • Interior: Matte Kraft
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W x H20 x 12 x 13 cm8 x 4 7/8 x 5 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 11:28:39 PM; CNWEB24