Preprinted Tape - "Fragile - Handle With Care", 3" x 110 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.
  • Reduce downtime with 110 yard rolls.
  • 3" tape seals cartons in one pass.

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 24) IN STOCK
SHIPS TODAY
24 48 72 144+
S-9777 "Handle With Care –
Fragile"
3" x 110 yds. 2.2 24 $11.40 $10.75 $10.05 $9.40  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
  • Message Length: 13 3/8"
    • Spaced Apart: 2"
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 101 M3" x 110 yds.
THICKNESS56 Microns2.2 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:47:11 PM; CNWEB4