Hardware Paper Bags - 4 3⁄4 x 2 15⁄16 x 8 9⁄16", #3

Heavy-duty kraft paper bags hold metal parts without puncturing or tearing.
  • Made of durable 52 lb. paper.
  • Expandable side gussets.
  • Can also be used to wrap industrial items for protection from dust and dirt.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-9750 4 3/4 x 2 15/16 x 8 9/16" (3) 52 lb. 250 5 $22 $21 $20  ADD
CAPACITY:
  • Approximately 2.5 lbs
MATERIAL: 
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS:
  • FDA compliant
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H12 x 7 x 22 cm (3)4 3/4 x 2 15/16 x 8 9/16" (3)
BASIS WEIGHT77 GSM 52 lb.
WEIGHT/BUNDLE2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 12:01:02 PM; CNWEB5