Round Trip Totes - 25.2 x 15.5 x 11", Gray

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Steel or Plastic Dollies. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-9745GR 26.9 x 16.9 x 12.5" 25.2 x 15.5 x 11" 2.3 8 $40 $38 $36  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 24.4 x 14.7"
    • Inside: 23.6 x 13.9"
  • Textured Label Area (Both Ends): 5 x 3" (W x H)
CAPACITY:
  • Weight: 70 lbs
  • Stacking: 700 lbs
STYLE:
  • Pocket handle
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Ships UPS/FedEx if lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP DIMENSIONS L x W x H68 x 43 x 31 cm26.9 x 16.9 x 12.1"
INSIDE TOP DIMENSIONS L x W x H64 x 39 x 28 cm25.2 x 15.5 x 11"
CAPACITY (LITRES)65 L2.3 cu. ft.
WEIGHT3.6 Kg8 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3752 Tote Dolly - Steel, 25 x 15 x 6"
  • H-4912 Tote Dolly - Plastic, 26 x 19 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 03:54:57 PM; CNWEB25